Shop All Decorative Rugs
Bashian
Bashian A160-BE-4X6-PRS114 Amalfi Collection Abstract Transitional Polyester Power Loom Area Rug; Beige - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # A160-BE-4X6-PRS114
Zoro # G803695981
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # A160-BE-4X6-PRS114
- Zoro # G803695981
- UPC # 649652273778
- Country of Origin China
- Category Decorative Rugs
Description
Breathtaking beauty awaits when you immerse yourself in these contemporary and transitional designs. Intricate details are accented in raised pile with shimmering Polyester. A subtle heathered effect adds another dimension to these soothing patterns in soft, tonal colors.
Specifications- Collection Amalfi
- Color: Beige
- Size: 3' 6" x 5' 6"
- Style: Transitional
- Pattern: Abstract
- Content: Polyester
- Construction: Power Loom
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In, Brown, PK12 (71623)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 5 x 8 ft. Rio Shag Rectangle Rug Light Green (SG951Y-5)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-710103)
- RADICI USA INC Radici 1596-5022-GREYBLUE Alba Rectangular Grey & Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (1596/5022/GREYBLUE)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-71010)
- LIVABLISS Middleton AWHR-2059 Handmade Area Rug (AWHR2059-36RD)
- Bashian Decorative Rugs