Shop All Hand Soap Dispenser Refills
Basf
PT3 Hand Cleaner 9oz Instant Soap Water
Mfr # 058821
Zoro # G308050964
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Spout Length 8.8 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basf
- MFR # 058821
- Zoro # G308050964
- UPC # 804338118112
- Country of Origin Philippines
- Category Hand Soap Dispenser Refills
Dimensions
Height | 2 in |
Spout Length | 8.8 in |
Width | 2 in |
Description
Ideal for use at campgrounds, on job sites, in the field or anywhere running water is not readily available, this foaming cleanser can be used on hands, skin and hard surfaces like countertops, stainless steel and plastic Just dispense a golf ballsized mound and rub until foam dissipates no rinsing required
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Purple, Polypropylene (38918)
- OCELO O-Cel-O Sponge w/3M Stayfresh Technology, 4 7/10 x 3 x 3/5, PK4 (7274-FD)
- TENNANT Rear Squeegee Blade, Red (1253442)
- TENNANT HEPA Motor Intake Filter (9007812)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- PROVON ADX7 Clear Mild Foam Handwash, No Color (GOJ872104)
- DEB 2L Liquid Hand Cleaner Cartridge (09107)
- DEB 4000 ml Liquid Lotion Hand Soap Cartridge (32138)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- IMPACT PRODUCTS Bulk Foaming Soap Disp 34oz Refillable Foam-eeze Black/Gray Master Case : 1 (9326-EA)
- GOJO GOJO® MULTI GREEN® Hand Cleaner - 4 Refills/Case - 7265-04 (7265-04)
- Basf Hand Soap Dispenser Refills