Shop All Masonry Nails
Basf
Grip-Rite 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 5 lb
Mfr # 8CUTMAS5
Zoro # G106432641
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basf
- MFR # 8CUTMAS5
- Zoro # G106432641
- UPC # 764666172944
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 2-1/2" |
Details
Material | Steel |
Finish | Bright |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (N01000.025.0175)
- AMPG Flat Washer, Fits Bolt Size 7/16" , Brass Plain Finish (Z9098BR)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54501)
- BASF Grip-Rite 3 in. Masonry Bright Steel Nail T-Head Head 5 lb (3TFMAS5)
- BASF Grip-Rite 2 in. Masonry Bright Steel Nail T-Head Head 5 lb (2TFMAS5)
- BASF Grip-Rite 2-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (212TFMAS5)
- PRO-FIT Nail Masonry Hardcut 6D 50Lb (0093132)
- GRIP-RITE 6D 2 in. Masonry Bright Steel Nail T-Head Head 1 lb (2TFMAS1)
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- PRIMESOURCE BUILDING PRODUCTS 1 in. Fluted Masonry Nail 1 lbs., 25PK (764666173840)
- Basf Masonry Nails