Shop All Masonry Nails
Basf
Grip-Rite 4D 1-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb
Mfr # 112TFMAS5
Zoro # G606432837
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basf
- MFR # 112TFMAS5
- Zoro # G606432837
- UPC # 764666174078
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 1-1/2" |
Details
Material | Steel |
Finish | Bright |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size M36 Steel/Buna-N, Cadmium Plated Finish (9500-36MM)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- ZORO SELECT Spring Nut, 1/2"-13, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7969-1213-3B)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK25 (U39351.025.0200)
- BASF Grip-Rite 2 in. Masonry Bright Steel Nail T-Head Head 5 lb (2TFMAS5)
- BASF Grip-Rite 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 5 lb (8CUTMAS5)
- BASF Grip-Rite 3 in. Masonry Bright Steel Nail T-Head Head 5 lb (3TFMAS5)
- BASF Grip-Rite 2-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (212TFMAS5)
- PRIMESOURCE BUILDING PRODUCTS Nail 2-1/2 Masonry Fluted 50Lb (212TFMAS)
- MAZE NAILS Lb 1.5"Stl Cut Mas Nail (CMH4-1)
- MAZE NAILS Lb 2" Stl Cut Mas Nail (CMH6-1)
- Basf Masonry Nails