Shop All Masonry Nails
Basf
Grip-Rite 3 in. Masonry Bright Steel Nail T-Head Head 5 lb
Mfr # 3TFMAS5
Zoro # G406432846
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basf
- MFR # 3TFMAS5
- Zoro # G406432846
- UPC # 764666174733
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | Bright |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (0325020100)
- TEKS Self-Drilling Screw, #8 x 1/2/2024, Zinc Steel Truss Head 260 PK (21500)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0006)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 50 PK (Z0549-188)
- BASF Grip-Rite 4D 1-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (112TFMAS5)
- BASF Grip-Rite 2 in. Masonry Bright Steel Nail T-Head Head 5 lb (2TFMAS5)
- BASF Grip-Rite 2-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (212TFMAS5)
- BASF Grip-Rite 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 5 lb (8CUTMAS5)
- MAZE NAILS Maze Nails CMH6-1 2 in. Hardened Steel Cut Masonry Nail (818536)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- PRO-FIT 00 Square Cut Nail, Concrete Cut Nails, 4D, 112 in L, Steel, Brite, Rectangular Head (93098)
- Basf Masonry Nails