Shop All Masonry Nails
Basf
Grip-Rite 2 in. Masonry Bright Steel Nail T-Head Head 5 lb
Mfr # 2TFMAS5
Zoro # G006432826
original price:
$26.95
5% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basf
- MFR # 2TFMAS5
- Zoro # G006432826
- UPC # 764666174313
- Country of Origin China
- Category Masonry Nails
Dimensions
Length | 2" |
Details
Material | Steel |
Finish | Bright |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U04100.037.0350)
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.3 in L, Steel, 10 PK (ALS4T-813-350)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 15 PK (53321)
- BASF Grip-Rite 4D 1-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (112TFMAS5)
- BASF Grip-Rite 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 5 lb (8CUTMAS5)
- BASF Grip-Rite 2-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (212TFMAS5)
- BASF Grip-Rite 3 in. Masonry Bright Steel Nail T-Head Head 5 lb (3TFMAS5)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- GRIP-RITE Grip-Rite 2 in. 6D Masonry Cut Steel 5 lbs T-Head Nail (5023454)
- Basf Masonry Nails