Shop All Finishing Nails
Basf
Grip-Rite 2 in. 15 Ga. Angled Strip Electro Galvanized Finish Nails 1000 pk
Mfr # GRFN1532M
Zoro # G406437001
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Gauge 15
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basf
- MFR # GRFN1532M
- Zoro # G406437001
- UPC # 764666641037
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2" |
Details
Gauge | 15 |
Finish | Electro Galvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK (U34142.025.0086)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/4"-18 (5407-4)
- HILLMAN Lb 6X2 Brt Trim Nail (461378)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- PRIMUS SOURCE Prime Source 1-.25in. Bright Smooth Shank Finish Nail 3F1 (3F1)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30018252)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- Basf Finishing Nails