Shop All Common Nails
Basf
Common Nail, 8 in L, 100D, Steel, Bright Finish
Mfr # 8SPK5
Zoro # G306434193
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Penny Size 100D
- Material Steel
- Finish Bright
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basf
- MFR # 8SPK5
- Zoro # G306434193
- UPC # 764666148291
- Country of Origin China
- Category Common Nails
Dimensions
Length | 8 in |
Penny Size | 100D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39080.018.0075)
- ZORO SELECT #12-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0075)
- G.L. HUYETT Clevis Pin, Std, Zinc, 0.750 In x3 In L (WWG-CLPUZ-035)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04100.062.0200)
- BASF Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish (40HGRSPO5)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC1)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC1)
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Bright Finish, 2 ga (60C5)
- Basf Common Nails