Shop All Common Nails
Basf
Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish
Mfr # 40HGRSPO5
Zoro # G806434174
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 40D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 5 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basf
- MFR # 40HGRSPO5
- Zoro # G806434174
- UPC # 764666152892
- Country of Origin China
- Category Common Nails
Dimensions
Length | 5 in |
Penny Size | 40D |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (N04104.037.0075)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03235)
- MIDWEST FASTENER Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 20 PK (33741)
- MIDWEST FASTENER 1/8" x 1-1/4" 18-8 Stainless Steel Cotter Pins 14 14PK (74848)
- BASF Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK5)
- HILLMAN Common Nail, Steel, 5 PK (41826)
- MITEK Common Nail, 1-1/2 in L, 10D, Hot Dipped Galvanized Finish (NA9D-1MC)
- PRIMESOURCE BUILDING PRODUCTS Nails 12D Hg Spiral Deck 5Lb (12HGSTPD5)
- B&C EAGLE Common Nail, 1 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-1)
- HILLMAN Common Nail, 1-1/4 in L, 4D, Steel, Galvanized Finish (195814)
- GRIP-RITE Common Nail, 1 in L, 12D (2394856)
- Basf Common Nails