Shop All Battery Backup Sump Pumps
Basepump Hb1000-Pro
High Volume Backup Sump Pump with Install Kit
Mfr # HB1000-PRO
Zoro # G510565164
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Cord Length 26 in
- Width 4 in
- Includes pump, float, instructions, alarm, back-flow preventer, shutoff valve, adapters
- For Use With Existing sump pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basepump Hb1000-Pro
- MFR # HB1000-PRO
- Zoro # G510565164
- Country of Origin United States
- Category Battery Backup Sump Pumps
Dimensions
Cord Length | 26 in |
Width | 4 in |
Inside Diameter | 1-1/4 in |
Details
Body Material | Polypropylene |
Includes | pump, float, instructions, alarm, back-flow preventer, shutoff valve, adapters |
For Use With | Existing sump pump |
Weight | 7 lb |
Features | Works whenever the primary sump pump fails for any reason. Made of durable, long-lasting materials, has components that are easily repaired/replaced if necessary. Includes easy-to-use installation kit. |
Color | Black |
Description
High volume water powered backup sump pump with Easy-To-Use brass installation kit. It can remove 1,000-1,400 Gallons per Hour of sump water using your home's water supply. It includes a battery powered high water ALARM and safely protects your home's water supply from back-flow using a standard brass Dual Check Valve. With no batteries or chargers, there is nothing to wear out or replace. Once installed, it will last a lifetime with zero maintenance. On top of all that, many areas require back-flow protection for these devices and Basepump HB1000-PRO has what you need. Make sure you can fill a 5 gallon bucket at your outside hose spigot, without the hose, in less than 30 seconds for this pump so you know you have enough water flow to feed it properly. When testing your water supply, if you have a water softener, filter, or frost-proof spigot, the test will be inaccurate. Please call 800 554 1426 before ordering if you have any questions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 120 GPM (3HJW3)
- DWYER INSTRUMENTS Oxygen Flow Meter, O2 Flmtr 33 LMin (OMA-2)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3326)
- SKIDMORE Mechanical Seal Kit (54049)
- LIBERTY PUMPS Sump/Battery Back-Up System, Pump 1/3 HP (PC257-442-10A)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/2 (508-0019)
- ZOELLER Primary Sump Pump, 1/2 HP, 4320,115/120 V (508-0011)
- LIBERTY PUMPS Junction Box (JB120)
- PHCC PRO SERIES Sump/Battery Backup System, 10Amps Backup (PS-C22)
- BASEMENT WATCHDOG Emergency Sump Pump (BWE)
- LIBERTY PUMPS Sump/Battery Back-Up System, 1/2 HP (PC457-441)
- Basepump Hb1000-Pro Battery Backup Sump Pumps