Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 8 oz., 10-5/8" L
Mfr # 3906025
Zoro # G8834576
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Head Weight 215 g
- Hammer Tip Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3906025
- Zoro # G8834576
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 in |
Overall Length | 11 in |
Head Length | 86 mm |
Tip Diameter | 1 in |
Description
This BASEPLEX 3906025 Soft Face Hammer is a perfect tool for driving nails into wood. The 8 oz. hammer has a 10 5/8 in. overall length and a 3 13/32 in. head length. It has an 1 in. hammer tip diameter, which provides the optimal striking force to drive nails easily into wood or soft materials such as plasterboard and sheetrock. Its cellulose acetate handle is made of tough material that won't split or splinter when exposed to moisture, oil or grease during use. The face of the hammer is smooth, while the back features a beveled edge that helps you chip away at material without chipping away at your hands. The BASEPLEX Soft Face Hammer is a reliable tool for any job involving carpentry work with nails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 7/16"-20 Die Thread, 1" W (2703800)
- WIHA Insulated Tool Set, 5 pc. (32872)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 6" LENG (GP29166F)
- HALDER SUPERCRAFT Dead Blow Hammer, 42 oz., 12-5/16" (3377050)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3968050)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- Baseplex Soft Face & Split Head Hammers