Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 2 lb., 13-13/32" L
Mfr # 3908050
Zoro # G8834646
original price:
$57.00
12% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Nylon
- Head Weight 940 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3908050
- Zoro # G8834646
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 31/32 in |
Overall Length | 11 in |
Head Length | 117 mm |
Tip Diameter | 2 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Nylon, Head Weight 940 g, Tip Diameter 2 in, Included Tip Hardness Hard, Overall Length 11 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Ergonomic Varnished Wooden Handle, The Body Comes With An Overstrike Protector and a Technically Advanced Holder for the Inserts, Handle Color Natural, Handle Finish Varnished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- REED Adj. Wrench, 8", 15/16" Cap., Chrome (A8VO)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (218-001010)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53353D2B154775)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- SUPERCRAFT Dead Blow Hammer, Steel, 36 oz Head Weight (3399.050)
- KRAFT TOOL Bricklayers Hammer, 24 oz. (BL256)
- Baseplex Soft Face & Split Head Hammers