Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 2 lb., 13-13/32" L
Mfr # 3906050
Zoro # G8834603
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Head Weight 940 g
- Hammer Tip Dia. 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baseplex
- MFR # 3906050
- Zoro # G8834603
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 31/32 in |
Overall Length | 13 in |
Head Length | 117 mm |
Tip Diameter | 2 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Cellulose Acetate, Head Weight 940 g, Tip Diameter 2 in, Included Tip Hardness Hard, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Grease-Resistant, Made of High Quality Zinc Die Cast, Oil-Resistant, Overstrike Protector and a Technically Advanced Holder for the Inserts, Handle Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece (1124)
- APEX TOOL GROUP SKT 1/4 DR 10MM 6 PT FLEX (GWR80256)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- BOSCH 6" L x Metal Cutting Reciprocating Saw Blade (RM618)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3968050)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- THOR 12", 29oz soft faced hammer (TH12)
- POWERBUILT 16Oz Soft Face Hammer (648335)
- Baseplex Soft Face & Split Head Hammers