Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 17 oz., 12-13/16" L
Mfr # 3968040
Zoro # G8834673
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Head Weight 510 g
- Hammer Tip Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3968040
- Zoro # G8834673
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 1/2 in |
Overall Length | 13 in |
Head Length | 107 mm |
Tip Diameter | 1 5/8 in |
Description
If you are looking for a hammer that is comfortable to use, the Baseslex Soft Face Hammer is the one you should go for. The 17 oz. soft face hammer has a length of 12 13/16 in., making it easy to control and manoeuvre around surfaces. The head weighs 17 oz., while the handle is made of wood. The nylon/cellulose acetate tip ensures this tool does not mar or scratch surfaces, even when used with force. It also features a 1 1/2" diameter hammer tip which allows for more precise work. The Baseslex Soft Face Hammer is an ideal choice if you are looking for a quality tool that provides superior performance and comfortability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 4in, CEM12BXL2 (CEM12BXL2)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 12" (307-12-TMS)
- DICKIES Hammer Holder, 2-Compartment (57071)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50 (823906G)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3968050)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- DEFENSEGUARD 12 in. MayhewPro Extra Long Pneumatic Hammer (DE381846)
- Baseplex Hammers and Striking Tools