Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 17 oz., 12-13/16" L
Mfr # 3908040
Zoro # G8834637
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Nylon
- Head Weight 510 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3908040
- Zoro # G8834637
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 1/2 in |
Overall Length | 11 in |
Head Length | 103 mm |
Tip Diameter | 1 5/8 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Nylon, Head Weight 510 g, Tip Diameter 1 5/8 in, Included Tip Hardness Hard, Overall Length 11 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Ergonomic Varnished Wooden Handle, The Body Comes With An Overstrike Protector and a Technically Advanced Holder for the Inserts, Handle Color Natural, Handle Finish Varnished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A (ARM313-2A)
- BON TOOL Bon 28-148 Shovel, Squareuare Point Closed Back 27" D Wood Handle (28-148)
- SUPERIOR PARTS Aftermarket Sleeve for Hitachi NV83A2 / A3 / A4, NV90AG / AG(S) Nailers (SP 882-907)
- PROTO 12pc. Convertible Retaining Ring Pliers Set (J360B) (J360B)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- VAUGHAN Split Head Hammer, 4 lb., 13-3/4" L (SH200)
- BETA Nylon Face Hammer, Wooden Shaft, 45mm (013900545)
- GEDORE Hammer, Plastic, D 22mm (224 E-22)
- Baseplex Soft Face & Split Head Hammers