Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 12 oz., 11" L
Mfr # 3968030
Zoro # G8834664
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Head Weight 360 g
- Hammer Tip Dia. 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3968030
- Zoro # G8834664
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 3/16 in |
Overall Length | 11 in |
Head Length | 95 mm |
Tip Diameter | 1 1/8 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Cellulose Acetate, Nylon, Head Weight 360 g, Tip Diameter 1 1/8 in, Included Tip Hardness Hard, Overall Length 11 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- WESTWARD Hex, Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 7 in, Drive Size: 1/4 in (10J159)
- SUPERCUT 59-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523249)
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, Metric, 15 pcs (CP53000-15MS)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- CHICAGO PNEUMATIC HAMMER AIR .401 (CP7111)
- SUPERCRAFT Dead Blow Hammer, Steel, 36 oz Head Weight (3399.050)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- Baseplex Hammers and Striking Tools