Shop All Soft Face & Split Head Hammers
Baseplex
Soft Face Hammer, 12 oz., 11" L
Mfr # 3908030
Zoro # G8834621
product price: $26.89
/ea
$26.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Head Weight 360 g
- Hammer Tip Dia. 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3908030
- Zoro # G8834621
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 3/16 in |
Overall Length | 11 in |
Head Length | 95 mm |
Tip Diameter | 1 1/8 in |
Description
Soft Face Hammer, Hammer Type Soft Face Mallet, Head Material Zinc Die Cast, Tip Material Nylon, Head Weight 360 g, Tip Diameter 1 1/8 in, Included Tip Hardness Hard, Overall Length 11 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Replaceable Handle Yes, Double Faced Yes, Features Ergonomic Varnished Wooden Handle, The Body Comes With An Overstrike Protector and a Technically Advanced Holder for the Inserts, Handle Color Natural, Handle Finish Varnished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER 16""PUMP CHANNEL LK (460)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- 2W INTERNATIONAL Turnout Gear Bag, Lime (GB95-02)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- BASEPLEX Soft Face Hammer, 2 lb., 13-13/32" L (3906050)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- BASEPLEX Soft Face Hammer, 12 oz., 11" L (3968030)
- BASEPLEX Soft Face Hammer, 8 oz., 10-5/8" L (3968025)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- KRAFT TOOL Brick Hammer, 24 oz. (BL155)
- DEWALT DEMO HAMMER 22OZ 16""L (DWHT51366)
- Baseplex Hammers and Striking Tools