Shop All Interchangeable Tips & Heads
Baseplex
Replaceable Hammer Tip, 1-37/64In, White
Mfr # 3988040
Zoro # G2789888
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 37/64 in
- Hardness Soft
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3988040
- Zoro # G2789888
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 37/64 in |
Thread Size (In.) | Clamped |
Diameter | 40 mm |
Details
Hardness | Soft |
Tip Material | Nylon |
Color | White |
Item | Replaceable Hammer Tip |
Fits Hammers | Mfr. No. 3908040, 3968040 |
Type | Soft-Face |
For Use With | Baseplex |
Material | Nylon |
Compatible with Manufacturer Model Number | 3908040, 3968040 |
Mounting | Clamping Head |
Tip Hardness | Hard |
Compatible with Series | 3908, 3968 |
Hardness of Included Tips | Hard |
Included Tip Hardness | Hard |
Compatible with Manufacturer Part Number | 3908040, 3968040 |
Compatible Manufacturer Part Number | 3908040, 3968040 |
Compatible Grainger Part Number | 32ZU11, 32ZU15 |
Compatible with Manufacturer Model Number [NEW] | 3908040, 3968040 |
Compatible Manufacturer Model Number | 3908040, 3968040 |
For Use with Mfr. Model Number | 3908040, 3968040 |
For Use With Mfr. Model Number | 3908040, 3968040 |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 40 mm, Color White, Mounting Clamping Head, Compatible with Grainger Part Number 32ZU11, 32ZU15, Compatible with Manufacturer Model Number 3908040, 3968040, Compatible with Series 3908, 3968
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- KAPRO 840- Red BeamFinder Glasses (840)
- PROTO 3/4 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J07534M)
- CRESCENT Combo Wrench Set Mm 9Pc (CCWS9BM)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, Soft (3966030)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, White (3988030)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- HALDER SIMPLEX Simplex 30 Replacement Face Insert, Red (3206.03)
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- HALDER SUPERCRAFT Dead Blow Hammer, 9 oz., 11-3/4" (3366.02)
- Baseplex Interchangeable Tips & Heads