Shop All Interchangeable Tips & Heads
Baseplex
Replaceable Hammer Tip, 1-37/64In, Soft
Mfr # 3966040
Zoro # G2789851
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 37/64 in
- Hardness Soft
- Tip Material Plastic
- Color Red
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3966040
- Zoro # G2789851
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 37/64 in |
Thread Size (In.) | Clamped |
Diameter | 40 mm |
Details
Hardness | Soft |
Tip Material | Plastic |
Color | Red |
For Use With | Baseplex |
Type | Soft-Face |
Item | Replaceable Hammer Tip |
Fits Hammers | Mfr. No. 3906040, 3968040 |
Tip Hardness | Hard |
Material | Cellulose Acetate |
Compatible with Series | 3908, 3968 |
Mounting | Clamping Head |
Compatible with Manufacturer Model Number | 3906040, 3968040 |
Hardness of Included Tips | Hard |
Included Tip Hardness | Hard |
Compatible Grainger Part Number | 32ZU07, 32ZU15 |
Compatible with Manufacturer Model Number [NEW] | 3906040, 3968040 |
Compatible with Manufacturer Part Number | 3906040, 3968040 |
Compatible Manufacturer Part Number | 3906040, 3968040 |
Compatible Manufacturer Model Number | 3906040, 3968040 |
For Use with Mfr. Model Number | 3906040, 3968040 |
For Use With Mfr. Model Number | 3906040, 3968040 |
Description
Replaceable Hammer Tip, Material Cellulose Acetate, Tip Hardness Hard, Diameter 40 mm, Color Red, Mounting Clamping Head, Compatible with Grainger Part Number 32ZU07, 32ZU15, Compatible with Manufacturer Model Number 3906040, 3968040, Compatible with Series 3908, 3968
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Pillar Extra Narrow File - Swiss Pattern, Cut 00 (12747)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- STARRETT Alignment Clamp Set, w/Acc and Case (S668BZ)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, White (3988030)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, Soft (3966030)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- HALDER SUPERCRAFT Hammer Tip, 1 9/16 In, Hard, White (3508040)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Hard (3207.04)
- HALDER SIMPLEX Hammer Tip, 2 3/8 In, Medium, Black (3202060)
- Baseplex Hammers and Striking Tools