Shop All Interchangeable Tips & Heads
Baseplex
Replaceable Hammer Tip, 1-3/16In, White
Mfr # 3988030
Zoro # G2789879
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 3/16 in
- Hardness Soft
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3988030
- Zoro # G2789879
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/16 in |
Thread Size (In.) | Clamped |
Diameter | 30 mm |
Details
Hardness | Soft |
Tip Material | Nylon |
Color | White |
Fits Hammers | Mfr. No. 3908030, 3968030 |
Item | Replaceable Hammer Tip |
Type | Soft-Face |
For Use With | Baseplex |
Material | Nylon |
Tip Hardness | Hard |
Mounting | Clamping Head |
Compatible with Manufacturer Model Number | 3908030, 3968030 |
Compatible with Series | 3908, 3968 |
Included Tip Hardness | Hard |
Hardness of Included Tips | Hard |
Compatible Manufacturer Part Number | 3908030, 3968030 |
Compatible with Manufacturer Part Number | 3908030, 3968030 |
Compatible with Manufacturer Model Number [NEW] | 3908030, 3968030 |
Compatible Manufacturer Model Number | 3908030, 3968030 |
For Use with Mfr. Model Number | 3908030, 3968030 |
For Use With Mfr. Model Number | 3908030, 3968030 |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 30 mm, Color White, Mounting Clamping Head, Compatible with Grainger Part Number 32ZU10, 32ZU14, Compatible with Manufacturer Model Number 3908030, 3968030, Compatible with Series 3908, 3968
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Bridge Reamer w/Hex Nut Shank (C36014)
- URREA Long Torx® key set 7Pc (4972TL)
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- PROTO Inspection Mirror, 30-1/4" L, Telescoping (J2370XL)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, Soft (3966030)
- HALDER SUPERCRAFT Dead Blow Hammer, 20 oz., 11-3/8" (3377030)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Soft (3201.05)
- HALDER SUPERCRAFT Dead Blow Hammer, 11 oz., 11-31/32" (3366.025)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- Baseplex Interchangeable Tips & Heads