Shop All Interchangeable Tips & Heads
Baseplex
Replaceable Hammer Tip, 1-31/32In, White
Mfr # 3988050
Zoro # G8834691
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 31/32 in
- Hardness Soft
- Tip Material Nylon
- Color White
- Thread Size (In.) Clamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3988050
- Zoro # G8834691
- Country of Origin Germany
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 31/32 in |
Thread Size (In.) | Clamped |
Diameter | 50 mm |
Details
Hardness | Soft |
Tip Material | Nylon |
Color | White |
For Use With | Baseplex |
Item | Replaceable Hammer Tip |
Fits Hammers | Mfr. No. 3908050, 3968050 |
Type | Soft-Face |
Material | Nylon |
Compatible with Manufacturer Model Number | 3908050, 3968050 |
Compatible with Series | 3908, 3968 |
Mounting | Clamping Head |
Tip Hardness | Hard |
Hardness of Included Tips | Hard |
Included Tip Hardness | Hard |
Compatible Grainger Part Number | 32ZU09, 32ZU16 |
Compatible with Manufacturer Part Number | 3908050, 3968050 |
Compatible with Manufacturer Model Number [NEW] | 3908050, 3968050 |
Compatible Manufacturer Part Number | 3908050, 3968050 |
Compatible Manufacturer Model Number | 3908050, 3968050 |
For Use with Mfr. Model Number | 3908050, 3968050 |
For Use With Mfr. Model Number | 3908050, 3968050 |
Description
Replaceable Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 50 mm, Color White, Mounting Clamping Head, Compatible with Grainger Part Number 32ZU09, 32ZU16, Compatible with Manufacturer Model Number 3908050, 3968050, Compatible with Series 3908, 3968
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 8 Ball End Screwdrivers (10633)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Chrome (804)
- SKF USA Auto Luber (LAGD 125/HB2)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, Soft (3966030)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, White (3988030)
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium, Black (3202050)
- VAUGHAN Mallet, Rawhide, 13-1/2 In. L (RM250)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- HALDER SIMPLEX Hammer Tip, 2 In, Hard, White (3208050)
- Baseplex Interchangeable Tips & Heads