Shop All Tool Storage Parts
Baseplex
Handle, Wood, For Use with Mfr No 3968030
Mfr # 3944025
Zoro # G2789897
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand BASEPLEX
- For Use With Baseplex Series
- Impact Rated No
- Material Wood
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baseplex
- MFR # 3944025
- Zoro # G2789897
- Country of Origin Germany
- Category Tool Storage Parts
Dimensions
For Eye Opening Length | 1 in |
Overall Length | 10 in |
For Eye Opening Width | 1 1/4 in |
Description
Handle, Handle Material Wood, Overall Length 10 in, For Eye Shape Oval, For Eye Opening Width 1 1/4 in, For Eye Opening Length 1 in, Compatible with Brand BASEPLEX, Handle Attachment Wedge, For Maximum Head Weight 2 lb, For Minimum Head Weight 10 oz, Compatible with Grainger Part Number 32ZU05,32ZU06,32ZU09,32ZU10,32ZU13,32ZU14, Compatible with Manufacturer Model Number 3906025, 3906030, 3908025, 3908030, 3968025, 3968030, For Use With Baseplex Series, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN SlidingT Handle 115mm 1/4 Sq. Drive (2785)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430790)
- URREA 12-Point Blanck Offset Striking Wrench, 1-13/16"opening size. (2629SW)
- PROTO 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7432H)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- TENG TOOLS Tool Box Spare Roller Cabinet Handle (TCRFH)
- WOODWARD FAB Woodward Fab WFBR6 18 in. Bead Roller Kit (HECWFBR6)
- RACK’EM RACKS RackEm Racks1001 The Snake Wader Hanger (1001)
- INFRATECH Infratech INF-10-3080 Infrared Replacement Elements (INF-10-3080)
- STANLEY TOOLBOX CANTILEVER 18"" (FMST18001)
- STANLEY DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow (DWST08400)
- Baseplex Tool Storage Parts