Shop All Submersible Sump Pumps
This Product is Discontinued
Basement Watchdog
1/2 HP 1-1/2" Cast Iron Aluminum Sump Pump, 1/2 HP 115V AC (Discontinued)
Mfr # BW1050
Zoro # G0165413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Length 10 ft.
- Discharge NPT 1-1/2"
- Housing Material Cast Iron / Cast Aluminum
- HP 1/2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basement Watchdog
- MFR # BW1050
- Zoro # G0165413
- UPC # 717301121753
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Cord Length | 10 ft. |
Details
Discharge NPT | 1-1/2" |
Housing Material | Cast Iron / Cast Aluminum |
HP | 1/2 |
Hz | 60 |
Impeller Material | Engineered Polymer |
Max. Head | 25 ft. |
Max. Temp. | 104 Degrees F |
Motor RPM | 3450 |
Motor Type | PSC |
Shaft Seal | (2) Carbon/Ceramic; (1) Buna N Exclusion Seal |
Voltage | 115V AC |
Phase | single |
Item | Cast Iron Aluminum Sump Pump,1/2 HP |
Description
Cast Iron Aluminum Sump Pump,1/2 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.