Shop All Grills & Smokers
This Product is Discontinued
Basecamp
1-Burner Propane Stove (Discontinued)
Mfr # F235825
Zoro # G6237535
This Product is Discontinued
Key Features
- Type Propane
- Material Iron
- Number of Burners 1
- Fuel Type Propane
- Product Type Single Burner Angle Iron Stove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basecamp
- MFR # F235825
- Zoro # G6237535
- Country of Origin China
- Category Grills & Smokers
Details
Item | Stove |
Type | Propane |
Material | Iron |
Number of Burners | 1 |
Fuel Type | Propane |
Product Type | Single Burner Angle Iron Stove |
Heat Source | Propane |
Description
Single Burner Angle Iron Stove, Heat Source Propane, Number of Burners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.