Shop All Chemical Neutralizers
Base Eater
Base Neutralizer, Liq., 2.5 gal., Btl, PK2
Mfr # 4900-025
Zoro # G4672507
product price: $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Neutralizing Application Bases
- Neutralizing Capacity 2.50 gal
- Neutralizes Chemical Type Caustics, Potassium Hydroxide
- Absorbent Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Base Eater
- MFR # 4900-025
- Zoro # G4672507
- UPC # 637712490029
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 10 in W x 14 in L x 15 in H |
Size | 2.5 Gallon Bottle |
Container Height | 15 in |
Container Width | 10 in |
Container Length | 14 in |
Size of Neutralizer Included | 5 gal |
Description
Base Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Caustics, Potassium Hydroxide, Sodium Hydroxide, Product Form Liquid, Neutralizing Capacity 2.50 gal, Size 2.5 Gallon Bottle, Container Type Bottle, Color Blue, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Coyote, XL (MPT-72-011)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- CAROLINA SHOE Size 7-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- BASE EATER Base Spill Kit (4901-005)
- BASE EATER Base Neutralizer, 5 gal. (4900-005)
- SPILFYTER Mercury Vapor Absorbing Powder, 10 oz. (520270)
- SAFE-TEC Chemical Neutralizer, Formaldehyde, PK12 (P00-47101)
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2001-025)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- Base Eater Spill Control Supplies