Shop All Chemical Neutralizers
Base Eater
Base Neutralizer, 5 gal.
Mfr # 4900-005
Zoro # G4689185
original price:
$142.00
5% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Absorbent Form Liquid
- Primary Neutralizing Application Caustics
- Container Type Pail
- Container Size 45 lb; 5 gal
- Includes pH Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Base Eater
- MFR # 4900-005
- Zoro # G4689185
- UPC # 637712490050
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 45 lb; 5 gal |
Size | 5 Gallon Pail |
Description
Base Neutralizer, Product Type Base Neutralizer, Neutralizes Chemical Type Bases, Product Form Liquid, Neutralizing Capacity 0 to 9 gal, Size 5 Gallon Pail, Container Type Pail, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Gloves, A3 Cut, Nitrile, Intercept Knit, Blue/Gray, Large (Size 9), 1 Pair (11-561)
- FALLTECH Full Body Harness, Vest Style, M (8124BFDQCM)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Blue (NTG-03-010)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- BASE EATER Base Spill Kit (4901-005)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- XSORB Spill Kit, Caustic Neutralizer, 55 gal. (XKD550B)
- WYK Acidsafe Liquid, Bulk Kit, 5 gal. Cube (AN3305)
- WYK Spray, Acidsafe, Neutralizer, 32 oz., PK6 (AN3300)
- Base Eater Spill Control Supplies