Shop All Bung Wrenches
Basco
Zinc Plated Cast Iron Drum Plug Wrench
Mfr # 950ZU
Zoro # G402696457
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Length 12.3
- Width 2.2
- Diameter 1
- Height 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # 950ZU
- Zoro # G402696457
- Country of Origin China
- Category Bung Wrenches
Dimensions
Overall Length | 12" |
Length | 12.3 |
Width | 2.2 |
Diameter | 1 |
Height | 2.4 |
Description
Offset handle design reduces user stress, minimizes hand injury and makes opening drums easier. 12"L.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Plunger (92802)
- K-TOOL INTERNATIONAL 3/8" Drive Universal Joint (KTI-22500)
- PRO-GRADE TOOLS 1/2" Drive Quick Release Oval Oval Head Ratchet 1/2"Dr. (14012)
- REGAL CUTTING TOOLS 3"-8 H8 6 Flt. Bottom 8 Pitch Hand Tap (017897AS)
- BASCO Screw Cap Wrench, 70mm (BW2)
- SUPERIOR TOOL Wrench Drum Tap (03932)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- LARSEN SUPPLY CO Pull Out Plug Wrench (13-2205)
- VESTIL Non-Sparking Deluxe Drum Plug Wrench 12" L x 2" W (DRM1020)
- RIEKE Steel Drum Bung, 10PK (DRM542)
- ZORO SELECT Steel Pail Opener, 11 In. L (PAIL-PAL)
- Basco Bung Wrenches