Shop All Drum Covers, Liners & Inserts
Basco
Tie-Off Drum Liner - Anti-Static ext. dia. 23.75" x 40" H, 100PK
Mfr # DRM1900
Zoro # G906603920
product price: $470.00
/pk 100, $4.70/ea
Free Shipping & Returns
$470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Pink
- Drum Cover Material Polyethylene (LDPE)
- Height 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # DRM1900
- Zoro # G906603920
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 40" |
Details
Drum Cover Color | Pink |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-230-12BL)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662124)
- BASCO Closed-head Reusable 55-gal. Drum Lid (HTH-C)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- BASCO Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 18.3" x 28.5" H, 25PK (DRM1902)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- BASCO Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 22.5" x 34.25" H, 20PK (DRM1903)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- Basco Drums & Accessories