Shop All Buckets & Mop Pails
Basco
Square Pail, Clear
Mfr # MMP8002-SK
Zoro # G305929072
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Material Plastic
- Color Clear
- FDA Approved FDA Certified
- Includes Lid No
- Overall Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # MMP8002-SK
- Zoro # G305929072
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Overall Width | 7 1/2 in |
Overall Length | 9 3/8 in |
Overall Height | 11 in |
Details
Bucket/Pail Material | Plastic |
Color | Clear |
Item | Pail |
FDA Approved | FDA Certified |
Includes Lid | No |
Shape | Square |
Head/Closure Type | Open Head |
NSF Standards | Not Rated |
Maximum Operating Temperature | 150 Degrees F |
Handle Material | Plastic |
Volume Capacity | 2 gal |
Description
Pail, Bucket/Pail Material Plastic, Color Clear, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter Not Applicable, Overall Height 11 in, Overall Width 7 1/2 in, Shape Square, Volume Capacity 2 gal, FDA Approved FDA Certified, NSF Standards Not Rated, Overall Length 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge (RFW120TF)
- TORK Tork Small Pack Food Service Towel Dispenser Bracket White W8, Space Saving, Performance Range (655300)
- PROTEAM Extension Handle Clip (834724)
- MONARCH Sheet Reclaimed Rags - White - 25 lb Box (R1-W39-25)
- BASCO 5 gal Round Pail, Brown, High Density Polyethylene (ROP2150BR-M)
- BASCO Square Pail, Clear (MMP8005-SK)
- BASCO Hedpak 5 Gallon Plastic Pail (049-4358)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- FOAMPRO 5 gal Bucket Spout (253543)
- BEHRENS Pail Hot-Dipped4.25Gal (C17)
- Basco Buckets & Mop Pails