Shop All Drum Covers, Liners & Inserts
Basco
Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 22.5" x 34.25" H, 20PK
Mfr # DRM1903
Zoro # G806603952
product price: $329.00
/pk 20, $16.45/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Color Pink
- Drum Cover Material Polyethylene (LDPE)
- Height 34.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # DRM1903
- Zoro # G806603952
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 34.25" |
Details
Drum Cover Color | Pink |
Drum Cover Material | Polyethylene (LDPE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- BASCO Closed-head Reusable 55-gal. Drum Lid (HTH-C)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- BASCO Steel Drum Cover, Fittings, 55 Gal (1855CVR-2075-L)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- BASCO Snap-Over LDPE Drum Insert - Anti-Static ext. dia. 18.3" x 28.5" H, 25PK (DRM1902)
- BASCO Snap-Over LDPE Bucket Insert - Anti-Static ext. dia. 11.25" x 13" H, 50PK (DRM1901)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- Basco Drum Covers, Liners & Inserts