Shop All Bung Wrenches
Basco
Screw Cap Wrench, 70mm
Mfr # BW2
Zoro # G3169007
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # BW2
- Zoro # G3169007
- Country of Origin United States
- Category Bung Wrenches
Details
Item | Screw Cap Wrench, 70mm |
Description
Screw Cap Wrench, 70mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L (8417)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC15HT)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- RIDGID Adaptor, Groover 300Cpt/1233 (67662)
- BASCO Zinc Plated Cast Iron Drum Plug Wrench (950ZU)
- DAYTON Drum Wrench, Non Sparking, Aluminum (12F737)
- THRIFCO PLUMBING 4-Way Pop-Up Plug Wrench (4400101)
- JONARD TOOLS Can Wrench LB/LS and P-Key Kit (SSK-950)
- VESTIL Non-Sparking Deluxe Drum Plug Wrench 12" L x 2" W (DRM1020)
- ZORO SELECT Steel Pail Opener, 11 In. L (PAIL-PAL)
- VISEGRIP Poly Buttress Drum Bung, 10PK (DRM543)
- Basco Bung Wrenches