Shop All Drum Accessories
Basco Right-Seal
Right-Seal Tamper-Evident Capseal, 10PK
Mfr # DRM1342
Zoro # G906604217
product price: $7.69
/pk 10, $0.77/ea
Not eligible for select promotions
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco Right-Seal
- MFR # DRM1342
- Zoro # G906604217
- Country of Origin United States
- Category Drum Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | HDPE |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H (VT-20)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHLB)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- ZORO SELECT Drum Plug, 2 In., Poly, Buna Gasket, PK10 (GTP20P)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- GRACO Bung Adapter 2in NPT (222308)
- GLOBAL INDUSTRIAL Polypropylene S100x8 Female Buttress Dust Cap (B700372)
- ZORO SELECT Bond Wire with 2 Clips, 3 ft. (08500)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- WESCO Non-Sparking Drum Plug Wrench, 1A121 (272016)
- Basco Right-Seal Drum Accessories