Shop All Drum Accessories
Basco
Polyethylene Dipper, 16 oz.
Mfr # 36780
Zoro # G0470417
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # 36780
- Zoro # G0470417
- Country of Origin United States
- Category Drum Accessories
Details
Item | Polyethylene Dipper,16 oz. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 71" W Office Desk, Mahogany (N101-M)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- JAYDEE GROUP USA. BOEN Debris Safety Netting, 8.6 Ft. x 150 Ft., Black, 1 Roll (DN-10030)
- BASCO BASCO 2"-dia. NPT Polyethylene Bung Faucet (700P)
- BASCO Brass Drum Faucet, 3/4" NPT Inlet, 3/4 (650M)
- BASCO Faucet, 2" (KB510M)
- BASCO Faucet, 3/4" (KB520M)
- BASCO Drip Pan, Attachable, 3/4" (KB521P)
- BASCO Faucet, Drip Cap, 2" (KB511C)
- ZORO SELECT Insulated Cover, 41 x 45 x 48 In. (DQ4275)
- Basco Drum Accessories