Shop All Bucket Lids & Accessories
Basco
Plastic Pail Lid, Orange, Plastic
Mfr # ROP2100CVR-SN-OR
Zoro # G0191170
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Orange
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # ROP2100CVR-SN-OR
- Zoro # G0191170
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Snap |
Color | Orange |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | 5 gal Pails |
Spout Included | No |
Accessory Type | Plastic Orange |
Product Type | Snap |
Lid Type | Snap-On |
Accessory Color | Orange |
For Container Type | Pail |
Description
Plastic Pail Lid, Color Orange, Compatible Grainger Part Number 55KZ01, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (410S361842SV-ME)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Black Epoxy Coated Steel Shelf for LocBoard (56186-BLK)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-F-TT-BR)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- BASCO Lid for EZ-E357 and EZ-E037 (EZ-E4DH)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- PULL R HOLDING CO LLC 5Gal Bucket Stacker (15051)
- Basco Bucket Lids & Accessories