Shop All Bucket Lids & Accessories
Basco
Plastic Pail Lid, Orange, Plastic
Mfr # ROP2100CVR-F-TT-OR
Zoro # G0191216
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Orange
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # ROP2100CVR-F-TT-OR
- Zoro # G0191216
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Details
Item | Plastic Pail Lid |
Type | Spout |
Color | Orange |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | 5 gal Pails |
For Container Type | Pail |
Product Type | Spout |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
Description
Plastic Pail Lid, Color Orange, Compatible Grainger Part Number 55KZ01, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Blue (QUS957BL)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (THP20)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- BASCO Lid for PC128-B, Metal (PC128-P)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- Basco Bucket Lids & Accessories