Shop All Bucket Lids & Accessories
Basco
Plastic Pail Lid, Gray, Plastic
Mfr # ROP2100CVR-TT-GRAY
Zoro # G3616962
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear Tab
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # ROP2100CVR-TT-GRAY
- Zoro # G3616962
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Tear Tab |
Color | Gray |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | 5 gal Pails |
Accessory Type | Plastic Gray |
Lid Type | Gasketed; Snap-On; Tear Tab |
Product Type | Tear Tab |
For Container Type | Pail |
Accessory Color | Gray |
Spout Included | No |
Description
Plastic Pail Lid, Color Gray, Compatible Grainger Part Number 55KY99, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Yellow (QUS265YL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 72"W, Chrome (2472C)
- DC CARGO E-Track Spare Tire Mount For Trailers W/ 5in Bolt Hanger (ETBTC)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- BASCO Pail Lid for N2150CP-W (N2100TT)
- BASCO Lid, White, Plastic, 11-1/2"x9-3/4 (MML8005-SK)
- BASCO Lid for EZ-E357 and EZ-E037 (EZ-E4DH)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- PIPELINE PACKAGING Cover, HDPE, White, 3.5-6 gal., Height: 1.3" (01-05-020-00082)
- Basco Bucket Lids & Accessories