Shop All Bucket Lids & Accessories
Basco
Plastic Pail Lid, Gray, Plastic
Mfr # ROP2100CVR-F-TT-GRAY
Zoro # G0191225
original price:
$3.79
5% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # ROP2100CVR-F-TT-GRAY
- Zoro # G0191225
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Details
Item | Plastic Pail Lid |
Type | Spout |
Color | Gray |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | 5 gal Pails |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
For Container Type | Pail |
Product Type | Spout |
Description
Plastic Pail Lid, Color Gray, Compatible Grainger Part Number 55KY99, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Tubing Waterfall 16"L, Black, Ball, 24PK (EBL/6B)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- DURHAM MFG Red Steel Bin Topper, 33 3/4 in W, 8 5/8 in H (379-17-S1148)
- BASCO Pail Lid for N2150CP-W (N2100TT)
- BASCO Lid for PC128-B, Metal (PC128-P)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-F-TT-BR)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- Basco Bucket Lids & Accessories