Shop All Bucket Lids & Accessories
Basco
Plastic Pail Lid, Brown, Plastic
Mfr # ROP2100CVR-TT-BR
Zoro # G3616926
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear Tab
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Brown
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # ROP2100CVR-TT-BR
- Zoro # G3616926
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Tear Tab |
Color | Brown |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | 5 gal Pails |
Spout Included | No |
Accessory Color | Brown |
Product Type | Tear Tab |
Lid Type | Gasketed; Snap-On; Tear Tab |
For Container Type | Pail |
Accessory Type | Plastic Brown |
Description
Plastic Pail Lid, Color Brown, Compatible Grainger Part Number 55KY98, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D952)
- AP PRODUCTS AP Products 013-257 Standard Bauer RV Entrance Door Lock (013-257)
- WHITMOR Chrome Luggage Rack (6060-430)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- BASCO Lid for PC128-B, Metal (PC128-P)
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- ZORO SELECT Plastic Pail Lid, Yellow, Snap, 1-3/16 in H (ROP2100CVR-SN-Y)
- Basco Bucket Lids & Accessories