Shop All Bucket Lids & Accessories
Basco
Plastic Pail Lid, Brown, Plastic
Mfr # ROP2100CVR-SN-BR
Zoro # G3616734
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Brown
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # ROP2100CVR-SN-BR
- Zoro # G3616734
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Snap |
Color | Brown |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | 5 gal Pails |
Spout Included | No |
For Container Type | Pail |
Lid Type | Snap-On |
Product Type | Snap |
Accessory Type | Plastic Brown |
Accessory Color | Brown |
Description
Plastic Pail Lid, Color Brown, Compatible Grainger Part Number 55KY98, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Snap-On, Product Type Snap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (13014RED)
- GLARO Double Sided Mobile Coat Rck, 60 In, Satin (135-5SA)
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-24)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-TT-BR)
- ZORO SELECT Lid, Red, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-R)
- Basco Bucket Lids & Accessories