Shop All Bucket Lids & Accessories
Basco
Plastic Pail Lid, Brown, Plastic
Mfr # ROP2100CVR-F-TT-BR
Zoro # G0191058
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout
- Diameter 12 1/4 in
- Height 1 3/16 in
- Color Brown
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # ROP2100CVR-F-TT-BR
- Zoro # G0191058
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Details
Item | Plastic Pail Lid |
Type | Spout |
Color | Brown |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use With | 5 gal Pails |
For Container Type | Pail |
Product Type | Spout |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
Description
Plastic Pail Lid, Color Brown, Compatible Grainger Part Number 55KY98, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Black (QMS743BR)
- SENTRY SAFE Security Safe, 0.14 cu ft, 8.1 lb, Digital Lock (X014E)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- NATIONAL HARDWARE Hook Peg Zinc Plated 2In (N180-009)
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- BASCO Plastic Pail Lid, UN Rated, White (N2100P-UN)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- BASCO Lid for EZ-E357 and EZ-E037 (EZ-E4DH)
- BASCO Lid for PC128-B, Metal (PC128-P)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- Basco Bucket Lids & Accessories