Shop All Storage Pails & Buckets
Basco
Plastic Container, 8 gal.
Mfr # EZ-E088
Zoro # G7822285
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 gal.
- Color White
- Shape Rectangle
- Length 16-1/4"
- Width 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # EZ-E088
- Zoro # G7822285
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 16-1/4" |
Width | 13-1/4" |
Height | 12-3/4" |
Details
Item | Storage Container with Molded-On Hand Grips |
Capacity | 8 gal. |
Color | White |
Shape | Rectangle |
Material | HDPE |
Lid Included | No |
Use Lid Number | Mfr. No. EZ-E8DH |
Used For | Food Storage |
Standards | FDA Approved |
Description
Plastic Container,8 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5 Hole Tee Joining Plate (45-4340)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- BASCO Plastic Container, 1/2 gal. (EZ-L043)
- BASCO Plastic Pail, PE, Orange, Open Head (ROP2150OR-M)
- BASCO Plastic Container, 6.5 gal. (EZ-E659)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- BASCO Steel Pail, 5 Gallon, Open Head, Unlined (OH5-28/26RI-B)
- BASCO Plastic Container, 5 gal. (EZ-E538)
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- Basco Storage Pails & Buckets