Shop All Storage Pails & Buckets
Basco
Plastic Container, 6.5 gal.
Mfr # EZ-E659
Zoro # G7822468
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6.5 gal.
- Color White
- Shape Rectangle
- Length 13-3/8"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # EZ-E659
- Zoro # G7822468
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 13-3/8" |
Width | 12" |
Height | 13-13/16" |
Details
Item | Storage Container |
Capacity | 6.5 gal. |
Color | White |
Shape | Rectangle |
Material | polypropylene |
Lid Included | No |
Use Lid Number | Mfr. No. EZ-E6DH |
Used For | Food Storage |
Handle Material | Plastic |
Standards | FDA Approved |
Series | EZ Stor |
Description
Plastic Container,6.5 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (PB74-3 Red)
- METRO Wire Shelf 14"x36", Chrome Plated (1436NC)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- AZAR DISPLAYS 6" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800076-BLK)
- BASCO Plastic Pail Lid, Tear Tab, 2 Gallon, Wh (N2120PW-TT)
- BASCO Plastic Container, 2 gal. (EZ-E027)
- BASCO Hedpak Plastic Container, Assembled, 5 G (049-4358ASM)
- BASCO Pail without Cover, 5 gal. (N2150CP-W)
- BASCO Plastic Pail, Tapered, Open Head, 3.5 Ga (N2135W)
- BASCO Plastic Container, 1 gal. (EZ-E015)
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- Basco Storage Pails & Buckets