Shop All Storage Pails & Buckets
Basco
Plastic Container, 3 gal.
Mfr # EZ-E037
Zoro # G7822361
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 gal.
- Color White
- Shape Rectangle
- Length 12"
- Width 9-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # EZ-E037
- Zoro # G7822361
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 12" |
Width | 9-15/16" |
Height | 9-3/4" |
Details
Item | Storage Container |
Capacity | 3 gal. |
Color | White |
Shape | Rectangle |
Material | HDPE |
Lid Included | No |
Use Lid Number | Mfr. No. EZ-E4DH |
Used For | Food Storage |
Handle Material | Plastic |
Standards | FDA Approved |
Series | EZ Stor |
Description
Plastic Container,3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- DURHAM MFG Workbench, Steel, 72-1/8" W, 36" D (HDWB3672RS6DR95)
- BASCO Plastic Container, 3.5 gal. (EZ-E357)
- BASCO 5 Gal. Straight Sided Plastic Pail, Open Head (N2150W-SS)
- BASCO Steel Pail, 5 Gallon, Open Head, Unlined (OH5-28/26RI-B)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- BASCO Pail without Cover, 5 gal. (N2150CP-W)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt (FG572824CLR)
- Basco Storage Pails & Buckets