Shop All Storage Pails & Buckets
Basco
Plastic Container, 2 gal.
Mfr # EZ-E027
Zoro # G7822328
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal.
- Color White
- Shape Rectangle
- Length 9-3/4"
- Width 7-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # EZ-E027
- Zoro # G7822328
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 9-3/4" |
Width | 7-3/4" |
Height | 9-5/8" |
Details
Item | Storage Container |
Capacity | 2 gal. |
Color | White |
Shape | Rectangle |
Material | HDPE |
Lid Included | No |
Use Lid Number | Mfr. No. EZ-E2DR |
Used For | Food Storage |
Handle Material | Plastic |
Standards | FDA Approved |
Series | EZ Stor |
Description
Plastic Container,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- MAG-MATE Coat Hook Holder, Magnet Mount with 2 Ho (CH02M)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- BASCO Plastic Pail, PE, Orange, Open Head (ROP2150OR-M)
- BASCO Pail without Cover, 5 gal. (N2150CP-W)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- BASCO Plastic Container, 13 gal. (EZ-E138)
- BASCO Plastic Container, 1 gal. (EZ-E015)
- BLACK SWAN Plastic Pails - Round 3-1/2 gal. (22060)
- Basco Storage Pails & Buckets