Shop All Storage Pails & Buckets
Basco
Plastic Container, 1 gal.
Mfr # EZ-E015
Zoro # G7822206
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal.
- Color White
- Shape Rectangle
- Length 9-3/16"
- Width 7-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # EZ-E015
- Zoro # G7822206
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 9-3/16" |
Width | 7-13/16" |
Height | 5-1/8" |
Details
Item | Storage Container |
Capacity | 1 gal. |
Color | White |
Shape | Rectangle |
Material | polypropylene |
Lid Included | No |
Use Lid Number | Mfr. No. EZ-E1DH |
Used For | Food Storage |
Handle Material | Plastic |
Standards | FDA Approved |
Series | EZ Stor |
Description
Plastic Container,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (30048BLUE)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 43 in L, 21 1/4 in W, 17 7/8 in H, 50 gal Volume Capacity (RMRT500000)
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- BASCO 5 Gal. Straight Sided Plastic Pail, Open Head (N2150W-SS)
- BASCO Plastic Pail Lid, Tear Tab, 2 Gallon, Wh (N2120PW-TT)
- BASCO Tall Plastic Container, 1 gal. (EZ-ET14)
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- BASCO Plastic Pail, PE, Orange, Open Head (ROP2150OR-M)
- BASCO Plastic Container, 2 gal. (EZ-E027)
- BASCO Pail without Cover, 5 gal. (N2150CP-W)
- Basco Storage Pails & Buckets