Shop All Painting Tools
Basco
Paint Can and Lid, Unlined, 1 gal., PK34
Mfr # G4780-AR34
Zoro # G6515463
product price: $267.99
/pk 34, $7.88/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Paints, Varnishes and Lacquers
- Material Tin Coated Steel
- Size Height: 7.845"; Dia: 6.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # G4780-AR34
- Zoro # G6515463
- Country of Origin United States
- Category Painting Tools
Dimensions
Size | Height: 7.845"; Dia: 6.6" |
Details
For Use With | For Paints, Varnishes and Lacquers |
Item | Paint Can and Lid |
Material | Tin Coated Steel |
Description
Paint Can and Lid,Unlined,1 gal.,PK34, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- 3M Conventional Spray Gun Kit (26778)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Black, 5 gal (31100-5)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 6 PK (10-3)
- BASCO Paint Stir Stick, Brown, Hardwood, PK250 (WDP21)
- BASCO Paint Can, Handle and Lid-Unlined, 1 gal. (MPC128UL-BP)
- BASCO Paint Can and Lid, Lined, 1 gal. (MPC128L-P)
- BASCO Paint Can and Lid, Unlined, 1 qt. (MPC32UL-P)
- BASCO Paint Can and Lid, Unlined. 1/2 gal. (MPC64UL-P)
- BASCO Paint Can and Lid, Lined, 1 pt. (MPC16L-P)
- THE GERSON COMPANIES Gerson 20001R Tack Cloth- Light Tack; Economy 20 X 12 Mesh; Orange Cotton (GER-20001R)
- Basco Painting Tools