Shop All Painting Tools
Basco
Paint Can and Lid, Lined, 1/2 pt.
Mfr # MPC8L-P
Zoro # G6515527
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Latex Paint, and Other Water-Based Products
- Material Tin Coated Steel and Epoxy Phenolic Lining
- Size Height: 3"; Dia: 2.885"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # MPC8L-P
- Zoro # G6515527
- Country of Origin United States
- Category Painting Tools
Dimensions
Size | Height: 3"; Dia: 2.885" |
Details
For Use With | Latex Paint, and Other Water-Based Products |
Item | Paint Can and Lid |
Material | Tin Coated Steel and Epoxy Phenolic Lining |
Description
Paint Can and Lid,Lined,1/2 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., Blue, Alkyd Solvent -Based (7033-01)
- RUST-OLEUM Chalked Paint, Matte, Coastal Blue, 1 qt (329207)
- VARATHANE 1 qt. Weathered Wood Accelerator Water-Based Wood Stain Gray (VA4883)
- DEFT Water Based Satin Polyurethane, 4Pk (167281)
- BASCO Paint Stir Stick, Brown, Hardwood, PK250 (WDP21)
- BASCO Paint Can and Lid, Unlined, 1 pt. (MPC16UL-P)
- BASCO Paint Can and Lid, Unlined, 1 gal., PK34 (G4780-AR34)
- BASCO Paint Can Metal Bail Handle, 1 gal. (6810-B)
- BASCO Paint Can and Lid, Lined, 1 gal. (MPC128L-P)
- BASCO Paint Can and Lid, Unlined, 1/2 pt. (MPC8UL-P)
- UWS BLACK/72IN SINGLE LID 95-C DOD/99-C FD HD/04-C F150 (TBS-72-BLK)
- Basco Painting Tools