Shop All Storage Pails & Buckets
Basco
Pail without Cover, 5 gal.
Mfr # N2150CP-W
Zoro # G7822066
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal.
- Color White
- Shape Round
- Diameter 11-7/8"
- Height 14-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # N2150CP-W
- Zoro # G7822066
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11-7/8" |
Height | 14-9/16" |
Details
Item | Pail |
Capacity | 5 gal. |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Used For | Construction, Home, Hardware, Pet, Athletic Applications, Dry and Liquid Products |
Standards | FDA Approved |
Description
Pail without Cover,5 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Tool Hook, 4inHx2inWx6inD, 22 lb. (852167-51)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Black (2KPK8)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- STANLEY Compartment Box with 10 compartments, Plastic, 8-39.64 in H x 8-1/2 in W (STST14021)
- BASCO Plastic Container, 5 gal. (EZ-E538)
- BASCO Plastic Container, 3.5 gal. (EZ-E357)
- BASCO 5 Gal Plastic Pail, Open Head, 100 Mil (NP2150W-CD-100)
- BASCO Tall Plastic Container, 1 gal. (EZ-ET14)
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- BASCO 5 Gal. Straight Sided Plastic Pail, Open Head (N2150W-SS)
- BEHRENS Comfort Grip Handle - 4", Black (S21SG4B)
- Basco Storage Pails & Buckets