Shop All Bucket Lids & Accessories
Basco
Pail Lid for N2150CP-W
Mfr # N2100TT
Zoro # G7822075
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On, Tear Tab
- Diameter 12-1/32"
- Height 1-7/16"
- Color White
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basco
- MFR # N2100TT
- Zoro # G7822075
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/32" |
Height | 1-7/16" |
Details
Item | Pail Lid |
Type | Snap On, Tear Tab |
Color | White |
Material | HDPE |
Shape | Round |
Includes | EPDM Gasket, Tear Tab |
Standards | FDA compliant |
Description
Pail Lid for N2150CP-W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Adjustable Shelf Support Pin (DSPIN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Red (QSB208RD)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Red (QSB810RD)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- BASCO Plastic Pail Lid, Brown, Plastic (ROP2100CVR-SN-BR)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- BASCO IPL Industrial Series 3 Gallon Plastic S (61978-001-08)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG573000YEL)
- Basco Bucket Lids & Accessories