Shop All Drum Tools
Basco
Lined 18-Gauge Drum Lid with Bungs ext. dia. 23"
Mfr # DRM1539
Zoro # G106625524
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Red
- Material Lid - 18-Gauge Steel|Lining - Phenolic Epoxy|Gasket - Sponge Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basco
- MFR # DRM1539
- Zoro # G106625524
- Country of Origin United States
- Category Drum Tools
Details
Promotion Restriction | Not eligible for promotion |
Color | Black/Red |
Material | Lid - 18-Gauge Steel|Lining - Phenolic Epoxy|Gasket - Sponge Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-09)
- KENNEDY Single Rod Pegboard Hook, 1" L, 3/4" W (99820)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC BLACK)
- BASCO Lined 18-Gauge Drum Lid ext. dia. 23" (DRM1538)
- BASCO Drum Plug Wrench 12" L x 2.5" W (DRM315)
- BASCO Drum/Pail Lifter, Steel (90S-A)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- DAYTON Drum Carrier, 880 lb. (29PH16)
- DAYTON Drum Rack, (3) 55 gal., Steel (31CA28)
- Basco Drums & Accessories